Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 20 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase
Mfr # HOM2040L125PRB
Zoro # G706885946
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Lug
- Number of Spaces 20
- Amps 125A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # HOM2040L125PRB
- Zoro # G706885946
- UPC # 785901847557
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 560 mm |
Width | 375 mm |
Depth | 115 mm |
Wire Size | AWG 6...AWG 2/0 aluminium || AWG 6...AWG 1/0 copper |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- ZORO SELECT Strut Chan, Solid, Pre-Glvnzd Steel, 14 ga. (FS-500 PG 18.00)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 1 Phase (QO2100BNF)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP145012N)
- SQUARE D Panelboard Encl/Box Type 3R/12 26H 20W (MH26WP)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400AWK)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- CONNECTICUT ELECTRIC RV Panel Outlet, 60 A, Contains 50 A Receptacle, Breakers & GFCI Duplex, NEMA 3R Rainproof Enclosure (CESMPSC55GRHR)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures