Load Center, 24 Spaces, 125 A, 120/240 V, Convertible Main Lug, 1 phase Phase

  • Mfr # QO124L125PGC

  • Zoro # G516452215


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
24
Amps
125 A
Voltage
120/240 V
Phase
1 phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO124L125PGC
Zoro #
G516452215
UPC #
785901978374
Country of Origin
United States

Dimensions

Height
531 mm
Width
362 mm
Depth
3-3/4 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
24
Amps
125 A
Voltage
120/240 V
Phase
1 phase
Short Circuit Current Rating
65 kA
Recommended Surface Cover
combination flush/surface cover
Recommended Flush Cover
combination flush/surface cover
Enclosure Material
welded sheet steel
Enclosure NEMA Rating
NEMA 1
Bus Material
tin plated copper
Color
Gray
Mounting Style
Plug

Description

LOADCENTER INDOOR 125 A 24 SPCE Convertible to a main breaker with a QOM1 main breaker. Single-phase load center, NEMA type 1 enclosure, combination flush/surface indoor cover. Overhead or underground feed options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.