Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Load Center, 3 Spaces, 60A Amps, 120/240V AC

  • Mfr # QO403L60NRB

  • Zoro # G3322207

CAD Available

product price: $115.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
3
Amps
60A
Voltage
120/240V AC
Circuit Breaker Type
QO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO403L60NRB
Zoro #
G3322207
UPC #
785901051718
Country of Origin
Mexico

Dimensions

Height
13.19 in
Width
6.94 in
Depth
4 in
Max. Wire Size
AWG 6 copper
Min. Wire Size
AWG 10

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
3
Amps
60A
Voltage
120/240V AC
Circuit Breaker Type
QO
Phase
3
Short Circuit Current Rating
65kA
Max. No. of Tandem Breakers
0
Series
QO
Included Enclosure Cover
Surface Cover
Recommended Surface Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Standards
RoHS Compliant, UL Listed
Recommended Ground Bar Kit
5B718
Special Features
Mercury Free
Enclosure Surface Finish
Enamel
Cover Closure Method
Latch
Min. Operating Temp.
23 Degrees F
Max. Operating Temp.
104 Degrees F
Location
Outdoor
Feed Location
Top/Bottom
Color
Gray
For Use With
Square D QO Circuit Breakers
Cover Attachment Style
Top Hinge
Number Of Circuits
3
Electrical Connection
lugs
Weight
4.200 kg
Primary/Ambient Air Temp.
-5°C || 40°C
Tightening Torque
main lugs 35 lb.in, AWG 14...AWG 10, aluminium/copper || main lugs 50 lb.in, AWG 3...AWG 1, aluminium/copper || main lugs 40 lb.in, AWG 8...AWG 4, aluminium/copper || main lugs 35 lb.in, AWG 12...AWG10, aluminium/copper
Ground Bar Kit
grounding bar (ordered separately)
Wiring Configuration
3-wire || 4-wire
Finish
Baked Enamel
CAD Available
Yes

Description

Load Center, Number of Spaces 3, Amps 60 A, Voltage 208Y/120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 0, Phase 3, Series QO, Height 13.19 in, Width 6.94 in, Depth 4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Aluminum, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 3R, Cover Attachment Style Top Hinge, Cover Closure Method Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.