Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # QO130M200PC
Zoro # G100489672
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 30
- Amps 200A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # QO130M200PC
- Zoro # G100489672
- UPC # 785901960188
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 29.88 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Wire Size | AWG 4...250 kcmil aluminium/copper |
Details
Description
Load Center, Number of Spaces 30, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Combination Flush/Surface Cover, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 10, Phase 1, Height 29.88 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 1, Recommended Flush Cover Included, Recommended Ground Bar Kit Included
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK61)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5028)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDX3M4L-12D)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NS)
- SQUARE D Panelboard Enclosure, HC, 1200A (HC4486WP)
- SQUARE D Load Center, QO, 2 Spaces, 40A, 120/240V, Main Lug, 1 Phase (QO2L40RB)
- SQUARE D Load Center, HOM, 20 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM2040M200PRB)
- SQUARE D Load Center, QO, 18 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO318L200G)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ150)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100RB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures