Square D
Load Center, 30 Spaces, 200A, 208Y/120/240V AC
Mfr # QO330MQ200RB
Zoro # G3298452
Free Shipping & Returns
$1,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 3R
- Main Circuit Breaker or Main Lug Convertible Main Circuit Breaker
- Number of Spaces 30
- Phase 3
- Voltage 208Y/120/240V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- RACO Square Steel Box Cover (8833-5)
- HUBBELL 2W 2P 30A Hazardous GFCI Receptacle 600VAC/250VDC 5-20R (UGRGF107)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (QO148L125GRB)
- SQUARE D Load Center, 20 Spaces, 150A, 120/240V AC (QO120M150P)
- SQUARE D Load Center, 2 Spaces, 70A, 120/240V AC (QO24L70S)
- SQUARE D Load Center, 30 Spaces, 150A, 208Y/120/240V AC (QO330MQ150)
- SQUARE D Load Center, 30 Spaces, 200A, 120/240V AC (QO130L200PGC)
- SQUARE D Panelboard Enclosure/Box Type 1 59H 42W (HC4259DB)
- SQUARE D Panelboard Encl/Box Type 3R/12 50H 20W (MH50WP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures