Zoro Homepage

CAD Viewer & Download Files

Load Center, 30 Spaces, 200A Amps, 120/240V AC

  • Mfr # QO330L200G

  • Zoro # G3310221

CAD Available

product price: $355.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Amps
200A
Voltage
120/240V AC
Circuit Breaker Type
QO
Phase
3
Short Circuit Current Rating
65kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO330L200G
Zoro #
G3310221
UPC #
785901295501
Country of Origin
United States

Dimensions

Height
29.84 in
Width
14.25 in
Depth
3-3/4 in
Max. Wire Size
250 kcmil aluminium/copper
Min. Wire Size
AWG 6

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Circuit Breaker Type
QO
Phase
3
Short Circuit Current Rating
65kA
Max. No. of Tandem Breakers
0
Series
QO
Included Enclosure Cover
Order Separately
Recommended Surface Cover
QOC30US
Recommended Flush Cover
G0337407
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper
Recommended Ground Bar Kit
Included
Special Features
Mercury Free
Standards
RoHS Compliant, UL Listed
Location
Indoor
Max. Operating Temp.
104 Degrees F
Enclosure Surface Finish
Enamel
Color
Gray
Feed Location
Top/Bottom
Min. Operating Temp.
23 Degrees F
For Use With
Square D QO Circuit Breakers
Wiring Configuration
3-wire || 4-wire
Primary/Ambient Air Temp.
-5°C || 40°C
Number Of Circuits
30
Ground Bar Kit
grounding bar included (not installed)
Tightening Torque
main lugs 250 lb.in, AWG 4...250 kcmil, aluminium/copper || Cover 20 lb.in
Electrical Connection
lugs
Finish
Baked Enamel
CAD Available
Yes

Description

QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 3 phase load center has 30 spaces and 30 circuits. This system provides 200A fixed main lugs in a NEMA 1 enclosure. It also includes a ground bar, and is UL rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products