Load Center, 30 Spaces, 225A Amps, 120/240V AC

  • Mfr # HOM3060L225PGC

  • Zoro # G506885900


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
30
Amps
225A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOM3060L225PGC
Zoro #
G506885900
UPC #
785901977223
Country of Origin
United States

Dimensions

Height
858 mm
Width
362 mm
Depth
95 mm
Wire Size
AWG 4...250 kcmil copper || AWG 4...300 kcmil aluminium

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
30
Amps
225A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
HOM
Included Enclosure Cover
Combination
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Finish
Baked Enamel
Max. No. of Tandem Breakers
30
Standards
UL listed file E-6294
Circuit Breaker Type
Homeline
Number Of Circuits
60
Wiring Configuration
3-wire
Ground Bar Kit
grounding bar included (not installed); grounding bar 1 )
Primary/Ambient Air Temp.
-5°C || 40°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.