Square D
Load Center, 4 Spaces, 125A, 120/240V AC
Mfr # HOM48L125GC
Zoro # G0857845
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 1, 3R
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 4
- Phase 1
- Voltage 120/240V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (37424)
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- SCHNEIDER ELECTRIC Round Guard, 22mm, Yellow (ZB4BZ1905)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- SQUARE D Load Center, 30 Spaces, 150A, 208Y/120/240V AC (QO330MQ150)
- SQUARE D Load Center, 6 Spaces, 100A, 120/240V AC (HOM612L100S)
- SQUARE D Load Center, QO, 54 Spaces, 200A, 120/240V AC, Convertible Main Circuit Breaker, 1 Phase (QO154M200P)
- SQUARE D Load Center, 24 Spaces, 125A, 208Y/120/240V AC (QO324L125G)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 600A, 277/480YV AC, Convertible Main Lug, 3 Phase (NF442L6C)
- SQUARE D Load Center, 8 Spaces, 200A, 120/240V AC (QO1816M200FTRB)
- SQUARE D Load Center, 30 Spaces, 200A, 208Y/120/240V AC (QO330L200G)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures