Square D

Load Center, QO, 4 Spaces, 125A, 240V, Main Lug, 1 Phase


product price: $60.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Main Circuit Breaker or Main Lug Main Lug
  • Number of Spaces 4
  • Amps 125A
  • Voltage 240V
  • Phase 1
See all product information

Product Information

Dimensions

Height 376 mm
Width 226 mm
Wire Size AWG 12...AWG 2/0 aluminium || AWG 14...AWG 2/0 copper

Details

Item Load Center
Main Circuit Breaker or Main Lug Main Lug
Number of Spaces 4
Amps 125A
Voltage 240V
Phase 1
Circuit Breaker Type QO
Short Circuit Current Rating 10kA
Max. No. of Tandem Breakers 4
Series QO
Recommended Surface Cover Included
Enclosure Material Steel
Enclosure NEMA Rating NEMA 1
Bus Material Copper
Standards UL Listed
Finish Baked Enamel
Electrical Connection lugs
Tightening Torque main lugs 50 lb.in, AWG 6...AWG 2/0, aluminium/copper
Primary/Ambient Air Temp. -5°C || 40°C
Ground Bar Kit grounding bar included (not installed)
Wiring Configuration 3-wire
Number Of Circuits 8
Cover Type surface cover

Description

Load Center Qo Mlo 240V 125A 1Ph 4Sp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.