Square D
Load Center, 42 Spaces, 200A, 208Y/120/240V AC
Mfr # QO342MQ200RB
Zoro # G3154995
Free Shipping & Returns
$1,785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 3R
- Main Circuit Breaker or Main Lug Convertible Main Circuit Breaker
- Number of Spaces 42
- Phase 3
- Voltage 208Y/120/240V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, -/90 min. Backup Time (SYBT5)
- SQUARE D Molded Case Circuit Breaker, BDA Series 125A, 2 Pole, 277/480V AC, B Curve (BDA24125Y1)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 15 A, Reversing: No (XTCE015B01A)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- SQUARE D Load Center, 20 Spaces, 125A, 208Y/120/240V AC (QO320L125G)
- SQUARE D Load Center, 8 Spaces, 200A, 120/240V AC (QO1816M200FTRB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 250A, 277/480YV AC, Convertible Main Lug, 3 Phase (NF430L2C)
- SQUARE D Load Center, 12 Spaces, 125A, 120/240V AC (QO112L125PGC)
- SQUARE D Load Center, QO, 54 Spaces, 225A, 120/240V AC, Convertible Main Lug, 1 Phase (QO154L225PGC)
- SQUARE D Load Center, 2 Spaces, 40A, 120/240V AC (QO2L40RB)
- SQUARE D Panelboard Enclosure/Box Type 1 68H 42W (HC4268DB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures