Zoro Homepage

Load Center, 6 Spaces, 100A, 1 Phase

  • Mfr # 6720981

  • Zoro # G204019423


product price: $68.29
/ea

Key Features

Number of Spaces
6
Amps
100A
Phase
1
Height
14.88 in
Width
10.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6720981
Zoro #
G204019423
UPC #
-
Country of Origin
China

Dimensions

Height
14.88 in
Width
10.66 in
Depth
4.41 in

Details

Item
Load Center
Number of Spaces
6
Amps
100A
Phase
1

Description

Main lug indoor load center, 100 amp, 6 space/12 circuit. 1-1/2 in. Knockouts in the top and bottom end walls to allow for use with either overhead or underground fed electrical wiring. 22,000 short circuit current rating (sccr) and can be fitted with a secondary surge arrestor (not included) for added protection. Single phase, 3 wire, solid neutral.

Features
  • Indoor
  • Top/bottom feed
  • Flush mount
  • 100 amps
  • Dimension - 14.88 x 10.66 x 4.41 in.
  • Item weight - 7.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.