Zoro Homepage

Load center accessory, Homeline, lug kit, neutral, 150A

  • Mfr # HOM150AN

  • Zoro # G3156618


product price: $48.89
/ea

Key Features

For Use With
Homeline load center
Amps
150A
Max. Wire Size
1 AWG copper wire, 1 AWG stranded aluminum wire or 10 AWG solid aluminum wire
Min. Wire Size
4 WG, 12 AWG
Features
Mercury Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM150AN
Zoro #
G3156618
UPC #
785901076605
Country of Origin
United States

Dimensions

Max. Wire Size
1 AWG copper wire, 1 AWG stranded aluminum wire or 10 AWG solid aluminum wire
Min. Wire Size
4 WG, 12 AWG

Details

Item
Lug Kit
For Use With
Homeline load center
Amps
150A
Features
Mercury Free

Description

Load Center Neutral Lug Kit 150A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.