Zoro Homepage

Load Center Equipment Ground Bar Assy

  • Mfr # PK5GTA

  • Zoro # G3510669


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

For Use With
QO Load Centers
Max. Wire Size
AWG 4 copper, AWG 4 Al
Min. Wire Size
AWG 12, AWG 14
Mounting Style
direct mounting back of enclosure
Number of Terminals
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK5GTA
Zoro #
G3510669
UPC #
785901263654
Country of Origin
United States

Dimensions

Max. Wire Size
AWG 4 copper, AWG 4 Al
Min. Wire Size
AWG 12, AWG 14
Depth
0.312 in
Height
.437 in

Details

Item
Ground Bar Kit
For Use With
QO Load Centers
Mounting Style
direct mounting back of enclosure
Number of Terminals
5
Features
Mercury Free

Description

Load Center Equipment Ground Bar Assy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.