Load Center, HOM, 30 Spaces, 200A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase

  • Mfr # HOM3060M200PQC

  • Zoro # G3306061


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HOM3060M200PQC
Zoro #
G3306061
UPC #
-
Country of Origin
United States

Dimensions

Height
858 mm
Width
362 mm
Depth
95 mm
Min. Wire Size
AWG 4
Max. Wire Size
250 kcmil aluminium/copper

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Series
HOM
Included Enclosure Cover
Combination
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Max. No. of Tandem Breakers
30
Circuit Breaker Type
Homeline
Finish
Baked Enamel
For Use With
Homeline Plug in, Plug-on Neutral Circuit Breaker, Homeline load center accessories
Ground Bar Kit
grounding bar (ordered separately); qwik grip assembly kit 1 )
Number Of Circuits
60
Primary/Ambient Air Temp.
-5°C || 40°C
Wiring Configuration
3-wire

Description

Load center,Homeline,200A,120/240 V,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.