Load Center, QO, 30 Spaces, 125A, 120/240V AC, PoN Convertible Main Lug, 1 Phase
Mfr # QO130L125PG
Zoro # G3306603
product price: $128.99
/ea
Free Shipping & Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Lug
- Number of Spaces 30
- Voltage 120/240V AC
- Phase 1
- Short Circuit Current Rating 65kA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | QO130L125PG | Zoro # | G3306603 |
| UPC # | - | Country of Origin | United States |
| MFR # | QO130L125PG | ||
| Zoro # | G3306603 | ||
| UPC # | - | ||
| Country of Origin | United States |
Dimensions
| Height | 758 mm | Width | 362 mm |
| Depth | 95 mm | Max. Wire Size | AWG 2/0 aluminium/copper |
| Min. Wire Size | AWG 6 | ||
| Height | 758 mm | ||
| Width | 362 mm | ||
| Depth | 95 mm | ||
| Max. Wire Size | AWG 2/0 aluminium/copper | ||
| Min. Wire Size | AWG 6 | ||
Description
Load Center,QO,125A,120/240V,1PH,Mn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.