This item is Discontinued.

Square D Load Center, QO, 20 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase QO120M150P

Load Center, QO, 20 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (Discontinued)

  • Mfr # QO120M150P
  • Zoro # G400489600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO120M150P
Zoro #
G400489600
UPC #
785901234081
Country of Origin
United States

Dimensions

Height
29.88 in
Width
14.25 in
Depth
3-3/4 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
20
Amps
150A
Voltage
120/240V
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Order Separately
Enclosure NEMA Rating
NEMA 1
Min. Operating Temp.
23 Degrees F
Location
Indoor
Max. No. of Tandem Breakers
10
Max. Operating Temp.
104 Degrees F
Color
Gray
Standards
RoHS Compliant, UL Listed
For Use With
Square D QO Circuit Breakers
Ground Bar Kit
grounding bar (ordered separately)
Tightening Torque
Cover 20 lb.in
Primary/Ambient Air Temp.
-5°C || 40°C
Number Of Circuits
30

Description

Load Center, Number of Spaces 20, Amps 150 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 10, Phase 1, Height 29.88 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 1, Color Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F, Indoor

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.