This item is Discontinued.

Square D Load Center, QO, 30 Spaces, 200, 120/240VAC, Main Lug, Convertible, 1 Phase QO130L200G

Load Center, QO, 30 Spaces, 200, 120/240VAC, Main Lug, Convertible, 1 Phase (Discontinued)

  • Mfr # QO130L200G
  • Zoro # G3478553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO130L200G
Zoro #
G3478553
UPC #
785901848028
Country of Origin
United States

Dimensions

Height
29-27/32"
Width
14-1/4"
Depth
3-3/4"

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug, Convertible
Number of Spaces
30
Amps
200
Voltage
120/240VAC
Phase
1
Short Circuit Current Rating
65kA
Series
QO
Included Enclosure Cover
Order Separately
Recommended Surface Cover
1D436
Recommended Flush Cover
1D435
Enclosure Material
Steel
Enclosure NEMA Rating
1
Bus Material
Tin Plated Copper
Recommended Ground Bar Kit
Included
Circuit Breaker Type
QO
Special Features
Mercury Free
Standards
UL Listed, RoHS Compliant
Max. No. of Tandem Breakers
0
Min. Operating Temp.
23 Degrees F
Color
Gray
Cover Closure Method
Door Handle
Cover Attachment Style
Screw On
Enclosure Surface Finish
Enamel
For Use With
Square D QO Circuit Breakers
Feed Location
Top/Bottom
Location
Indoor
Max. Operating Temp.
104 Degrees F

Description

Load Center, Number of Spaces 30, Amps 200, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Lug, Convertible, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 29 27/32 in, Width 14 1/4 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Door Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.