Zoro Homepage

Load Center, QO, 42 Spaces, 400A, 240V, Main Circuit Breaker, 1 Phase

  • Mfr # QONQ42MS400

  • Zoro # G0570827


product price: $1,867.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
42
Voltage
240V
Phase
1
Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QONQ42MS400
Zoro #
G0570827
UPC #
785901811831
Country of Origin
Mexico

Dimensions

Height
62 in
Width
20 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
42
Amps
400A
Voltage
240V
Phase
1
Series
QO
Bus Material
Aluminum
Circuit Breaker Type
QO
Standards
CSA || UL
Weight
19.051 kg
[Iu] Rated Interrupted Current
10 kA || 22 kA || 65 kA
Wiring Configuration
3-wire
Tightening Torque
4.52-5.65 N.m 13.30-67.43 mm² (AWG 6...AWG 2/0) || 11.3-11.3 N.m 13.30-67.43 mm² (AWG 6...AWG 2/0) || 31.07-31.07 N.m 13.30-177.3 mm² (AWG 6...350 kcmil) || 31.07-31.07 N.m 13.30-126.7 mm² (AWG 6...250 kcmil) || 31.07-31.07 N.m 107.2-152 mm² (AWG 4...300 kcmil)

Description

Nq 400A 42 Ckt Mb 1Ph Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.