Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F

  • Mfr # 9037HG32Z20

  • Zoro # G1176786


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Close On Rise
Mounting
Side
Float Travel
4 1/2 in
NEMA Rating
1
Tank Connection Size
2-1/2 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9037HG32Z20
Zoro #
G1176786
UPC #
785901302841
Country of Origin
Mexico

Dimensions

Tank Connection Size
2-1/2 in MNPT
Overall Length
16.06 in
Conduit Size
3 1/2 in
Float Length
7.13 in
Height
5.98 in
Width
2.88 in
Stem Length
4.37 in
Float Dia.
2.58 in
Overall Height
5.98 in
Float Diameter
2.58 in
Overall Width
2.88 in
Stem Thread Size
2 1/2 in MNPT
Manufacturer Warranty Length
18 mo

Details

Item
Liquid Level Switch
Switch Function
Close On Rise
Mounting
Side
Float Travel
4 1/2 in
NEMA Rating
1
Max. Pressure
50 PSI
Operating Temp. Range
250 Degrees F Max
HP @ 3 Phase - 240V
5 hp
Max. Current
600 A
HP @ 1 Phase - 120V
2 hp
Float Rod Angle
90 Degrees
Contact Form
DPST-2NC
Features
High-Temperature, Viton Packing
Max. Voltage
475 V
Float Material
Stainless Steel
HP @ 1 Phase - 240V
3 hp
Body Material
Steel
Stem Material
Stainless Steel
Float Position
Left
Electrical Connections
Screw Clamp
Includes
Viton Packing - Rod and Float
Enclosure Material
polypropylene or equivalent
Standards
CE, CSA, CSA File LR25490, UL Listed, UL 50, UL 508, UL File E12158
Horsepower @ Three Phase - 240V AC
5 hp
Proof Pressure
50 psi
Horsepower @ Single Phase - 120V AC
2 hp
Electrical Connection
Screw Clamp
Operating Temperature - Maximum
220 Degrees F
Horsepower @ Single Phase - 240V AC
3 hp
Series
9037H
Voltage Rating - Maximum
575 V
NEMA Enclosure Rating
1
Mounting Style
Closed Tank Vertical
Minimum Media Specific Gravity
0.85
Operating Temperature - Minimum
-22 Degrees F
Kit Composition
float || rod || float switch
Nema Degree Of Protection
NEMA 1 UL 50
Controlled Fluid
fresh water specific gravity of 0.85 in or higher 0-250°F || sea water specific gravity of 0.85 in or higher 0-250°F || hydraulic oil specific gravity of 0.85 in or higher 0-250°F || corrosive fluid specific gravity of 0.85 in or higher 0-250°F
Maximum Operating Rate
60 cyc/mn
Product Specific Application
liquid level control
Contact Operation
contacts close on liquid rise
Materials In Contact With Fluid
stainless steel 316 || cast iron || stainlesss steel 304 || viton || yellow brass
Short-Circuit Protection
20 A cartridge fuse gG
Terminals Description Iso N°1
line-load-load-line
Motor Power Kw
1.5 kW 2 hp)115 V AC, 1 phase || 2.2 kW 3 hp)115 V AC, 3 phase || 2.2 kW 3 hp)230 V AC, 1 phase || 3.7 kW 5 hp)230 V AC, 3 phase || 0.75 kW 1 hp)460 V AC, 3 phase || 0.75 kW 1 hp)475 V AC, 3 phase || 0.18 kW 0.25 hp)32 V DC || 0.37 kW 0.5 hp)115 V DC || 0.37 kW 0.5 hp)230 V DC
Local Signalling
with external pointer
Mechanical Durability
300 cycles
Product Certifications
UL listed file E12158 || CSA file LR25490
Float Movement
6...11.5 in adjustable
Terminal Block Type
4 terminals
Ambient Air Temperature For Operation
-22-220°F
Device Short Name
9037H
Device Application
closed tank
Ambient Air Temperature For Storage
-22-220°F
Product Or Component Type
float switch
[Ui] Rated Insulation Voltage
575 V UL 508
Product Destination
for closed tank
Electrical Durability
100 cycles 60 cyc/mn
Factory Modification
without
Contacts Type And Composition
2 NC, snap action, DPST-DB, Form YY
Cable Entry Number
3 knock-outs for 1/2" conduit UL 508
Device Mounting
screw-in bushing
Electrical Circuit Type
power circuit
Operating Position
vertical position only

Description

Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 4 1/2 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range 250 Degrees F Max, Overall Length 16.06 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 4.37 in, Height 5.98 in, Width 2.88 in, Contact Form DPST-2NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.