This item is Discontinued.

Square D Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise 9036DG2S10

Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise (Discontinued)

  • Mfr # 9036DG2S10
  • Zoro # G2554535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9036DG2S10
Zoro #
G2554535
UPC #
785901496663
Country of Origin
Mexico

Dimensions

Overall Length
4.38 in
Float Dia.
7 in
Float Length
7 in
Width
2.55 in
Height
4.5 in
Conduit Size
3 1/2 in
Float Diameter
7 in
Overall Width
2.55 in
Overall Height
4.5 in

Details

Item
Open Liquid Level Switch
Switch Function
Close On Rise
Mounting
Open Tank
Float Travel
1 1/4 in
NEMA Rating
1
VA Rating
460V AC
Operating Temp. Range
-22 Degrees to 220 Degrees F
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
Contact Form
DPST
Electrical Connections
Screw Clamp
HP @ 3 Phase - 240V
5 hp
Float Position
Below
Includes
1/2 in Adapter on Right Side, Less Mounting Feet
Standards
CSA, UL Listed
Float Material
Stainless Steel
Max. Current
600 A
Max. Voltage
600
Body Material
Steel
Amps
10 A
Product Type
Open Liquid Level Switch
Horsepower @ Three Phase - 240V AC
5 hp
NEMA Enclosure Rating
1
Horsepower @ Single Phase - 120V AC
2 hp
Current Rating
10 A
Horsepower @ Single Phase - 240V AC
3 hp
Voltage Rating - Maximum
600 V
Electrical Connection
Screw Clamp

Description

Open Liquid Level Switch, 10 A Amps, Contact Form DPST, VA Rating 460V AC, Float Travel 1 1/4 in, NEMA Rating 1, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 4.38 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 7 in, Height 4.5 in, Width 2.55 in, Max. Current 600 A, Max. Voltage 600, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, Open Tank Mounting, Body Material Steel, Float Position Below

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.