Shop All Circuit Breaker & Panelboard Accessories
Square D
Load center accessory, QO/Homeline, lug kit, neutral, 125A, AWG 14-2/0, aluminum or copper
Mfr # LK125AN
Zoro # G3156651
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 125A
- Max. Wire Size AWG 2/0, aluminum or copper
- Min. Wire Size AWG 14
- Accessory Type Lug Kit
- Features Mercury Free
Product Information
- Brand Square D
- MFR # LK125AN
- Zoro # G3156651
- UPC # 785901379874
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 2/0, aluminum or copper |
Min. Wire Size | AWG 14 |
Details
Description
QO Circuit Breaker Load Centers, LK125AN, from Square D are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88BH2)
- DAYTON Circuit Breaker, NDB2-63 D50/3 Series 50A, 3 Pole, 480V AC, D Curve (5ZVG4)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V GY (13054255)
- COPELAND COMPRESSOR 3POLE 75A 24V CONTACTOR (912-3075-00)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29340)
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- SQUARE D Panelboard Main Breaker Kit, Amps: 225 (NQMB2HJ)
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- Square D Circuit Breaker & Panelboard Accessories