Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Kit, Low V Dist, HM/EP/EE Series

  • Mfr # DASKGS1000

  • Zoro # G5246771


product price: $594.99
/ea
Free Shipping & Returns

Key Features

For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
Includes
(15) Lugs, Bonding Lug, Grounding Lug
For Use With
EE225T211H, EE225T3H, EE225T65H, EE225T67H, EP225T3HNISCUNP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU, Mfr. No. HM225T208HNCUEP
Description/Special Features
Phase Conductors, 600 kcmil- 2 STR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DASKGS1000
Zoro #
G5246771
UPC #
785901079965
Country of Origin
United States

Dimensions

For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil

Details

Item
Mechanical Lug
Includes
(15) Lugs, Bonding Lug, Grounding Lug
For Use With
EE225T211H, EE225T3H, EE225T65H, EE225T67H, EP225T3HNISCUNP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU, Mfr. No. HM225T208HNCUEP
Description/Special Features
Phase Conductors, 600 kcmil- 2 STR
Transformer Type
Control
Minimum Current
601 A
Grounding Lug Included
Includes Grounding Lug
Number of Lugs
15
For Transformer Type
Low Voltage
Maximum Current
1,000 A
Compatible with Manufacturer Model Number
EE225T211H, EE225T3H, EE225T65H, EE225T67H, EP225T3HNISCUNP, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU
Bonding Lug Included
Includes Bonding Lug
Compatible Manufacturer Model Number
EE225T211H, EE225T3H, EE225T65H, EE225T67H, EP225T3HNISCUNP, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU
Compatible Manufacturer Part Number
EE225T211H, EE225T3H, EE225T65H, EE225T67H, EP225T3HNISCUNP, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU
Compatible with Manufacturer Model No.
EE225T211H, EE225T3H, EE225T65H, EE225T67H, EP225T3HNISCUNP, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU
Compatible with Mfr. Model No.
EE225T211H, EE225T3H, EE225T65H, EE225T67H, EP225T3HNISCUNP, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU
For Use with Mfr Model Number
EE225T211H, EE225T3H, EE225T65H, EE225T67H, EP225T3HNISCUNP, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU
For Use With Mfr. Model Number
EE225T211H, EE225T3H, EE225T65H, EE225T67H, EP225T3HNISCUNP, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU
Compatible Pump Manufacturer Part Number
EE225T211H, EE225T3H, EE225T65H, EE225T67H, EP225T3HNISCUNP, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU
Compatible Mfr. Model Number
EE225T211H, EE225T3H, EE225T65H, EE225T67H, EP225T3HNISCUNP, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU
Standards
UL and CSA

Description

Transformer Lug Kit, For Use With Mfr. No. HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU, EP225T3HNISCUNP, EE225T211H, EE225T3H, EE225T65H, EE225T67H, Description/Special Features Phase Conductors, 600 kcmil- 2 STR, Includes (15) Phase Lugs, (1) Bonding Lug, (1) Grounding Lug, Hardware, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.