M580 ETH X80 EMBEDDED SWITCH
- Mfr # BMENOS0300
- Zoro # G824264340
product price:Â
$
1,967.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMENOS0300
- Zoro #
- G824264340
- UPC #
- -
- Country of Origin
- France
Description
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This network option switch has 3 ports. It is a network option switch with a rated supply voltage of 24V and a power consumption of 4.5W. This product is robust, high quality and based on the latest innovative technology. Integrated connections are EtherNet/IP for device network and service port. It is an IP20 rated product. It is suitable for medium to large process applications. This product is certified by CE, ABS, BV, GL, EAC, LR, DNV, RINA. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. This switch module is compatible with BMEXBP backplane. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.