Shop TRENDNET
See all product information
Create Account
USB-C TO GIGABIT ETHERNET ADAPTER
- Mfr # TUC-ETG
- Zoro # G214882314
product price:Â
$
24.89
/ea
Key Features
Width
7"
Height
3"
Depth
8"
Network Technology
1000Base-T
Media Type Supported
Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUC-ETG
- Zoro #
- G214882314
- UPC #
- 710931180091
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 7"
- Height
- 3"
- Depth
- 8"
Details
- Item
- Gigabit Ethernet Card
- Network Technology
- 1000Base-T
- Media Type Supported
- Twisted Pair
- Device Supported
- Computer/Notebook
- Total Number of Ports
- 1
- Number of Network (RJ-45) Ports
- 1
- Host Interface
- USB Type C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.