This item is Discontinued.

Square D Magnetic Coil, NEMA, 240VAC, For SG & SX 3109640018

Magnetic Coil, NEMA, 240VAC, For SG & SX (Discontinued)

  • Mfr # 3109640018
  • Zoro # G1132537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3109640018
Zoro #
G1132537
UPC #
785901326915
Country of Origin
Mexico

Dimensions

Starter Size
5

Details

Item
Replacement Coil
Coil Volts
240V AC
VA Rating
2970
For Use With
SG and SX
Hz
60
Contactor Type
NEMA

Description

Replacement Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.