Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 240V AC, 2 P, Screw Clamp

  • Mfr # 8536SCO2V03

  • Zoro # G6381986


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SCO2V03
Zoro #
G6381986
UPC #
785901080176
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Width
3.5 in
Overall Depth
4.22 in
Overall Height
6.77 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
5 hp
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Thermal Unit Code
B
Enclosure Type
Open
Features
Pvc Free
Operating Voltage
600V AC
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
3 hp
Current AC
27 A
Overload Protection Type
Thermal
Starter Style
NEMA
Operator
None
Includes Auxiliary Contacts
No
Phase
Three
Horsepower @ Single Phase - 240V AC
5 hp
Includes Pilot Light
No
Frequency
50/60 Hz

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 2, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC, Horsepower @ Single Phase - 240V AC 5 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.