Miniature Circuit Breaker, QO Series, 100A, 2 Pole, 120/240V AC, 22kA at 120/240V AC
Mfr # QOM2100MVH
Zoro # G4056732
product price: $1,005.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Main Breaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QOM2100MVH
Zoro #
G4056732
UPC #
785901301509
Country of Origin
Mexico
Dimensions
Frame Size
QOM2
Width
5.08 in
Depth
3.58 in
Height
5.59 in
Min. Wire Size
4 AWG (Cu/Al)
Max. Wire Size
300 kcmil (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Main Breaker
Phase
1
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
UL Listed, CSA
Features
Mercury Free
Interrupt Rating
22 kA at 120/240V AC
For Use With
QO Load Center Accessory
Application
Primary Main Breaker
Description
Main Breaker,QO,100 A,2P,120/240 V,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.