Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Manual Motor Starter, 2.5A, 600V

SQUARE D | Zoro #: G0926292 | Mfr #: 2510MCO1

$ 210.42 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0926292 Mfr #: 2510MCO1
Thermal Unit Code: K1 Number of Poles: 2
Max. Voltage: 600VAC Pilot Light: No
Number of Required Thermals: 1 NEMA Size: M-1
Depth: 4.03" HP @ 1 Phase - 120V: 2
Operator: Push Button Item: Manual Motor Starter
Height: 5.72" HP @ 1 Phase - 230V: 3
Amps AC: 27 Width: 3.50"
Enclosure NEMA Rating: No Enclosure Description/Special Features: Melting Alloy Thermal Overload Relays
Standards: UL, CSA Country of Origin (subject to change): Canada

Description

Manual Motor Starter, NEMA Size M-1, Operator Push Button, Enclosure NEMA Rating No Enclosure, Number of Required Thermals 1, Amps AC 27, Number of Poles 2, Description/Special Features Melting Alloy Thermal Overload Relays, Max. Voltage 600VAC, Height 5.72 In., Width 3.50 In., Depth 4.03 In., HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, Standards UL, CSA, Pilot Light No

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : NH

Reviews