Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV7RS80
Zoro #
G2229482
UPC #
785901775973
Country of Origin
China
Dimensions
Depth
3.76 in
Height
4.92 in
Width
4.14 in
Details
Operator
Toggle
Enclosure NEMA Rating
No Enclosure
Overload Relay Amp Setting
48 to 80A
Amps AC
48 to 80
Item
Manual Motor Starter
Number of Poles
3
HP @ 3 Phase - 480V
60 hp
Max. Voltage
600V AC
HP @ 3 Phase - 240V
30 hp
Pilot Light
No
Standards
CSA, UL
HP @ 3 Phase - 460-575V
60/75
Description/Special Features
Screw Clamp Terminals, Single Unit
HP @ 3 Phase - 575V
75 hp
Phase Loss Sensitivity
No
Description
Manual Motor Starter, Number of Poles 3, Operator Toggle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.