This item is Discontinued.

Square D Manual Motor Starter, 30A, 600VAC, 2P 2510FR2H

Manual Motor Starter, 30A, 600VAC, 2P (Discontinued)

  • Mfr # 2510FR2H
  • Zoro # G7063847
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2510FR2H
Zoro #
G7063847
UPC #
785901554226
Country of Origin
Mexico

Dimensions

Depth
2.34 in
Height
4.13 in
Width
1.69 in

Details

Operator
Toggle
Enclosure NEMA Rating
No Enclosure
Number of Required Thermals
1
Amps AC
16 A
Item
Manual Motor Starter
Number of Poles
2
Max. Voltage
600V AC/230V DC
HP @ 115VDC
3/4 hp
HP @ 1 Phase - 120V
1 hp
Pilot Light
No
HP @ 230VDC
3/4 hp
Standards
CE, CSA, UL
Description/Special Features
Screw Clamp Terminals, Single Unit
HP @ 1 Phase - 230V
1 hp

Description

Manual Motor Starter, Operator Toggle, Enclosure NEMA Rating No Enclosure, Number of Required Thermals 1, Amps AC 16 A, Number of Poles 2, Description/Special Features Screw Clamp Terminals, Single Unit, Max. Voltage 600V AC/230V DC, Height 4.13 in, Width 1.69 in, Depth 2.34 in, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 230V 1 hp, HP @ 115VDC 3/4 hp, HP @ 230VDC 3/4 hp, Standards CE, CSA, UL, Pilot Light No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.