This item is Discontinued.

Square D Manual Motor Starter, Toggle, 132-220A, 3P GV7RE220

Manual Motor Starter, Toggle, 132-220A, 3P (Discontinued)

  • Mfr # GV7RE220
  • Zoro # G3281747
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV7RE220
Zoro #
G3281747
UPC #
785901566885
Country of Origin
China

Dimensions

Depth
3.76 in
Height
4.92 in
Width
4.14 in

Details

Operator
Toggle
Enclosure NEMA Rating
No Enclosure
Overload Relay Amp Setting
132 to 220A
Amps AC
132 to 220
Item
Manual Motor Starter
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
150 hp
HP @ 3 Phase - 240V
75 hp
Pilot Light
No
HP @ 3 Phase - 460-575V
150/200
Description/Special Features
Class 10 Ambient-Compensated Thermal Overload Relay
Phase Loss Sensitivity
No
HP @ 3 Phase - 575V
200 hp
Standards
CSA, UL

Description

Manual Motor Starter, Number of Poles 3, Operator Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.