Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV7RE25
Zoro #
G3502064
UPC #
785901957355
Country of Origin
China
Dimensions
Depth
3.76 in
Height
4.92 in
Width
4.14 in
Details
Operator
Toggle
Enclosure NEMA Rating
No Enclosure
Overload Relay Amp Setting
15 to 25A
Amps AC
15 to 25
Item
Manual Motor Starter
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
15 hp
HP @ 3 Phase - 240V
7 1/2 hp
Pilot Light
No
Phase Loss Sensitivity
No
HP @ 3 Phase - 575V
20 hp
HP @ 3 Phase - 460-575V
15/20
Description/Special Features
Class 10 Ambient-Compensated Thermal Overload Relay
Standards
CSA, UL
Description
Manual Motor Starter, Number of Poles 3, Operator Toggle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.