This item is Discontinued.

Square D Manual Motor Starter, Toggle, 90-150A, 600V GV7RE150

Manual Motor Starter, Toggle, 90-150A, 600V (Discontinued)

  • Mfr # GV7RE150
  • Zoro # G1898635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV7RE150
Zoro #
G1898635
UPC #
785901566861
Country of Origin
China

Dimensions

Depth
3.76 in
Height
4.92 in
Width
4.14 in

Details

Operator
Toggle
Enclosure NEMA Rating
No Enclosure
Amps AC
90 to 150
Overload Relay Amp Setting
90 to 150A
Item
Manual Motor Starter
Number of Poles
3
HP @ 3 Phase - 480V
100 hp
Max. Voltage
600V AC
HP @ 3 Phase - 240V
50 hp
Pilot Light
No
HP @ 3 Phase - 575V
150 hp
Description/Special Features
Class 10 Ambient-Compensated Thermal Overload Relay
HP @ 3 Phase - 460-575V
100/150
Phase Loss Sensitivity
No
Standards
CSA, UL

Description

Manual Motor Starter, Number of Poles 3, Operator Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.