Zoro Homepage

Manual Motor Switch, 16 A, 3 P, Phase, Rotary Knob, TeSys VARIO Series,

  • Mfr # VCF01GE

  • Zoro # G0861771


product price: $214.99
/ea
Sold in multiples of 14 for $3,009.86
Free Shipping & Returns

Key Features

Operator
Rotary
Depth
131 mm
Height
146 mm
Width
90 mm
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCF01GE
Zoro #
G0861771
UPC #
785901409113
Country of Origin
Czechia

Dimensions

Depth
131 mm
Height
146 mm
Width
90 mm
Base Dimension
60 x 60 mm

Details

Operator
Rotary
Item
Manual Motor Switch
Number of Poles
3
Standards
IEC 60947-4-1, IEC 60204
Suitability For Isolation
yes
[Icw] Rated Short-Time Withstand Current
300 A 400 V 1 s
[Ithe] Conventional Enclosed Thermal Current
16 A
Environmental Characteristic
standard environment
[Ue] Rated Operational Voltage
690 V AC
Making Capacity
200 A 400 V AC-21A, 200 A 400 V AC-22A, 200 A 400 V AC-23A
Rated Conditional Short-Circuit Current
10 kA 400 V 20 A aM, 10 kA 400 V 20 A gG
[Ie] Rated Operational Current
11 A AC-23A)400 V
Protective Treatment
TC
Rated Operational Power In W
5.5 kW 400 V AC-23), 4 kW 400 V AC-3)
Fire Resistance
960°C IEC 60595-2-1
Mechanical Durability
100000 cycles
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Ambient Air Temperature For Operation
-20-50°C
Intermittent Duty Class
30
Mechanical Robustness
vibrations 10...150 Hz 1 gn) IEC 60068-2-6, shocks 11 ms 30 Gn) IEC 60068-2-27
Device Short Name
VCF
Tightening Torque
2.1-2.1 N.m screw clamp terminals
Handle Colour
red
Handle Front Plate Colour
yellow
Performance Level
high performance
[Uimp] Rated Impulse Withstand Voltage
8 kV
[Icm] Rated Short-Circuit Making Capacity
1 kA 400 V at Ipeak
Breaking Capacity
200 A 400 V AC-21A), 200 A 400 V AC-22A), 200 A 400 V AC-23A)
Electrical Durability
100000 cycles AC-21, 30000 cycles DC-1...5
Marking
0 - 1
Ip Degree Of Protection
IP65 conforming to IEC 60529
Maximum Voltage Rating
690V AC
Terminal Connection Type
Screw Clamp
Starter Style
IEC
Mounting Style
Surface
Current AC
11 A
Series
TeSys VARIO

Description

16Amp Sw/W/Red/Yellow Operin Nonmetallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.