Zoro Homepage

Manual Motor Switch, 25 A, 3 P, Phase, Rotary Knob, TeSys VARIO Series

  • Mfr # VCD0

  • Zoro # G0861756


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Operator
Rotary
Height
74 mm
Width
60 mm
Number of Poles
3
Standards
IEC 60947-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCD0
Zoro #
G0861756
UPC #
785901420477
Country of Origin
Czechia

Dimensions

Height
74 mm
Width
60 mm
Base Dimension
60 x 60 mm

Details

Operator
Rotary
Item
Manual Motor Switch
Number of Poles
3
Standards
IEC 60947-3
Protective Treatment
TC
Mechanical Durability
100000 cycles
[Ith] Conventional Free Air Thermal Current
25 A
Tightening Torque
power circuit 2.1-2.1 N.m screw clamp terminals
Intermittent Duty Class
30
Compatibility Code
main switch disconnector
[Icm] Rated Short-Circuit Making Capacity
1 kA 400 V at Ipeak
Rotary Handle Mounting Style
direct
[Icw] Rated Short-Time Withstand Current
300 A 400 V 1 s
Mounting Support
handle door || switch door
[Ie] Rated Operational Current
14.5 A AC-23 Ue: 400 V
Ambient Air Temperature For Operation
-20-50°C
Marking
0 - 1
Breaking Capacity
200 A 400 V AC-21A) || 200 A 400 V AC-22A) || 200 A 400 V AC-23A)
Fire Resistance
960°C IEC 60695-2-1
Ip Degree Of Protection
IP20 conforming to IEC 60529 || IP65
Device Composition
switch || handle
Rated Conditional Short-Circuit Current
10 kA 400 V 25 A aM || 10 kA 400 V 25 A gG
Contacts Type And Composition
3 NO
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
Making Capacity
250 A 400 V AC-21A || 250 A 400 V AC-22A || 250 A 400 V AC-23A
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Handle Front Plate Colour
yellow
Electrical Durability
100000 cycles AC-21 || 30000 cycles DC-1 to 5
[Ithe] Conventional Enclosed Thermal Current
20 A
Suitability For Isolation
yes
[Uimp] Rated Impulse Withstand Voltage
8 kV
Rated Operational Power In W
11 kW 500 V AC-23A) || 11 kW 690 V AC-3) || 15 kW 690 V AC-23A) || 4 kW 230 to 240 V AC-3) || 5.5 kW 400 to 415 V AC-3) || 7.5 kW 500 V AC-3) || 5.5 kW 230 to 240 V AC-23A) || 7.5 kW 400 to 415 V AC-23A)
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Fixing Mode
hole 22.5 mm handle
Performance Level
high performance
Network Type
DC || AC
Handle Colour
red
Device Short Name
VCD
Maximum Voltage Rating
690V AC
Terminal Connection Type
Screw Clamp
Starter Style
IEC
Mounting Style
Door
Series
TeSys VARIO
Current AC
14.5 A

Description

20Amp Swkit W/Single Hole Mtgred/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.