Manual Motor Switch, 30 A, 3 P, 3 Phase, Toggle, Type K, Class 2510 Series, NEMA 1

  • Mfr # 2510KG2C

  • Zoro # G2980616


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Current AC
30 A
Includes Pilot Light
Yes
Number of Poles
3
Phase
3
Operator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2510KG2C
Zoro #
G2980616
UPC #
785901554523
Country of Origin
United States

Dimensions

Height
4.25 in
Width
2.44 in
Depth
2.75 in
Overall Depth
2.75 in
Overall Width
2.44 in
Overall Height
4.25 in

Details

Item
Manual Motor Switch
Current AC
30 A
Includes Pilot Light
Yes
Number of Poles
3
Phase
3
Operator
Toggle
Starter Style
NEMA
Terminal Connection Type
Screw
Maximum Voltage Rating
600V AC/230V DC
Series
Type K, Class 2510
Mounting Style
Surface
NEMA Enclosure Rating
NEMA 1
Standards
CSA LR25490 Class 3211 05, UL Listed E42243 CCN NLRV
Phase Loss Sensitivity
No
HP @ 3 Phase - 460-575V
10 hp
Description/Special Features
Pilot Light
HP @ 1 Phase - 230V
7 1/2 hp
Type
K
Cable Entry
0.5" and 0.75" knock-outs (top and bottom)
[Ue] Rated Operational Voltage
600 V AC || 230 V DC
Maximum Horse Power Rating
2 hp 115 V AC || 1 hp 90 V DC || 2 hp 115 V DC || 1.5 hp 230 V DC || 7.5 hp 230 V AC || 10 hp 460 V AC || 10 hp 575 V AC
Awg Gauge
AWG 14 to AWG 10 copper
Local Signalling
red indicator, 440 to 600 V
Motor Starter Type
non reversing
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ 230V DC
1 1/2 hp

Description

Manual Motor Switch, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 10 hp, Includes Pilot Light Yes, Number of Poles 3, Operator Toggle Switch, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals, Maximum Voltage Rating 230V DC, 600V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.