This item is Discontinued.

Square D Manual Motor Switch, IEC, 0.4A, 600V 2510KW1B

Manual Motor Switch, IEC, 0.4A, 600V (Discontinued)

  • Mfr # 2510KW1B
  • Zoro # G1190734
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2510KW1B
Zoro #
G1190734
UPC #
785901006060
Country of Origin
Mexico

Dimensions

Depth
4.56 in
Height
4.38 in
Width
3 in

Details

Operator
Toggle
Enclosure NEMA Rating
4
Amps AC
30 A
Item
Manual Motor Switch
Starter Type
NEMA Style
Number of Poles
2
Max. Voltage
600 V AC
HP @ 3 Phase - 480V
3 hp
HP @ 1 Phase - 120V
2 hp
HP @ 3 Phase - 240V
2 hp
HP @ 115VDC
2 hp
Pilot Light
No
HP @ 1 Phase - 230V
2 hp
HP @ 230VDC
1 1/2 hp
Standards
CE, CSA, UL
Description/Special Features
Pilot Light
HP @ 3 Phase - 460-575V
3 hp
Phase Loss Sensitivity
No
HP @ 3 Phase - 575V
3 hp

Description

Manual Motor Switch, Number of Poles 2, Operator Toggle, Phase Loss Sensitivity No, Standards CE, CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.