Manual Motor Switch, 30 A, 3 P, 3 Phase, Toggle, Type K, Class 2510 Series, NEMA 4

  • Mfr # 2510KW2H

  • Zoro # G2790514


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Current AC
30 A
Includes Pilot Light
No
Number of Poles
3
Phase
3
Operator
Toggle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2510KW2H
Zoro #
G2790514
UPC #
785901554721
Country of Origin
Mexico

Dimensions

Width
3 in
Depth
4.25 in
Height
4.38 in
Overall Height
4.38 in
Hub Diameter
0.75 in
Overall Width
3 in
Overall Depth
4.25 in

Details

Item
Manual Motor Switch
Current AC
30 A
Includes Pilot Light
No
Number of Poles
3
Phase
3
Operator
Toggle
Starter Style
NEMA
Terminal Connection Type
Screw
Maximum Voltage Rating
600V AC
Series
Type K, Class 2510
Mounting Style
Surface
NEMA Enclosure Rating
NEMA 4
Standards
CSA LR25490 Class 3211 05, UL Listed E42243 CCN NLRV
Phase Loss Sensitivity
No
Description/Special Features
3/4 in Pipe Tap on Top and Bottom
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 460-575V
10 hp
Type
K
Awg Gauge
AWG 14 to AWG 10 copper
Motor Starter Type
non reversing
Maximum Horse Power Rating
2 hp 115 V AC || 1 hp 90 V DC || 2 hp 115 V DC || 1.5 hp 230 V DC || 7.5 hp 230 V AC || 10 hp 460 V AC || 10 hp 575 V AC
[Ue] Rated Operational Voltage
600 V AC || 230 V DC
Local Signalling
no indicator
Cable Entry
0.75 NPT (top and bottom)
Horsepower @ 230V DC
1 1/2 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
2 hp
Hub Type
Feed Through
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 480V AC
10 hp

Description

Manual Motor Switch, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 10 hp, Includes Pilot Light No, Number of Poles 3, Operator Toggle Switch, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter 0.75 in, Hub Type Feed Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.