Zoro Homepage

Manual Starter, 16 A, 1 P, 1 phase Phase, Toggle

  • Mfr # 2510FF1

  • Zoro # G0851247


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Operator
Toggle
Type
F
Depth
2.19 in
Height
4.5 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510FF1
Zoro #
G0851247
UPC #
785901553809
Country of Origin
Mexico

Dimensions

Depth
2.19 in
Height
4.5 in
Width
2.75 in

Details

Operator
Toggle
Type
F
Item
Manual Motor Starter
Number of Poles
1
Standards
UL, CSA
Control Type
toggle switch
Maximum Horse Power Rating
1 hp 115 V AC || 1 hp 230 V AC || 1 hp 277 V AC
Nema Degree Of Protection
not rated (flush plate) sheet steel standard size
Thermal Overload Type
melting alloy
Product Certifications
UL listed file E42243 CCN NLRV || CSA LR25490 class 3211 05
[Ue] Rated Operational Voltage
277 V AC
Reset
manual
Phase
1
Line Rated Current
16 A
Poles Description
1P
Electrical Connection
screw clamp terminals
Motor Starter Type
non reversing
Awg Gauge
AWG 14 to AWG 12 copper
Product Or Component Type
Single Unit Manual Starter
Local Signalling
no indicator
Cable Entry
Without
Pvc Free
Yes
Includes Pilot Light
No
Terminal Connection Type
Screw Clamp
Maximum Voltage Rating
277V AC
Mounting Style
Flush
Current AC
16 A
NEMA Enclosure Rating
No Enclosure
Starter Style
NEMA
Series
Type F

Description

Manual Starter 277Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.