This item is Discontinued.

Square D Manual Starter 277Vac 2510FW1H

Manual Starter 277Vac (Discontinued)

  • Mfr # 2510FW1H
  • Zoro # G0851326
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2510FW1H
Zoro #
G0851326
UPC #
785901554349
Country of Origin
Mexico

Dimensions

Depth
4.25 in
Height
4.38 in
Width
3 in

Details

Item
Manual Starter 277Vac
Control Type
toggle switch (with lock-off)
Reset
manual
Thermal Overload Type
melting alloy
Maximum Horse Power Rating
1 hp 115 V AC || 1 hp 230 V AC || 1 hp 277 V AC
Electrical Connection
screw clamp terminals
Product Or Component Type
Single Unit Manual Starter
Awg Gauge
AWG 14 to AWG 12 copper
Cable Entry
0.75 NPT (top and bottom)
Poles Description
1P
[Ue] Rated Operational Voltage
277 V AC
Product Certifications
UL listed file E42243 CCN NLRV || CSA LR25490 class 3211 05
Nema Degree Of Protection
NEMA 4 die cast zinc alloy standard size
Line Rated Current
16 A
Motor Starter Type
non reversing
Phase
1 phase
Local Signalling
no indicator

Description

Manual Starter 277Vac

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.