Shop SQUARE D

Manual Motor Starter, NEMA M-1, 3 P, 3 Phase, Toggle

  • Mfr # 2510TCG3

  • Zoro # G0561970


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
NEMA M-1
Number of Poles
3
Operator
Toggle
Phase
3
Number of Required Thermals
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2510TCG3
Zoro #
G0561970
UPC #
785901795735
Country of Origin
Mexico

Dimensions

NEMA Size
NEMA M-1
Overall Depth
4.13 in
Overall Width
5 in
Overall Height
8.63 in

Details

Item
Manual Motor Starter
Number of Poles
3
Operator
Toggle
Phase
3
Number of Required Thermals
3
Series
2510T
Standards
CSA LR60905 class 3211 05, UL listed file E42243 CCN NLRV
Type
T
Motor Starter Type
non reversing
Thermal Overload Type
Melting Alloy
Pvc Free
Yes
Terminal Connection Type
Screw Clamp Terminals
NEMA Enclosure Rating
1
Maximum Voltage Rating
600V AC
Pilot Light
No
Wire Gauge
AWG 14 to AWG 8 copper

Description

Manual Starter 600Vac

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.