
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2510KG4
Zoro #
G314519141
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2.44 in
Depth
2.75 in
Height
4.25 in
Details
Number of Poles
3
Phase
3
Pilot Light
No indicator
Current AC
30A
Enclosure NEMA Rating
NEMA 1
Item
Manual Switch
Standards
UL Listed, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.