Zoro Homepage

Manual Motor Switch, 30 A, 3 P, 3 Phase, Toggle, NEMA 4

  • Mfr # 2510KW2CH

  • Zoro # G0561961


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Operator
Toggle
Type
K
Depth
4.56 in
Height
4.38 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510KW2CH
Zoro #
G0561961
UPC #
785901376415
Country of Origin
Mexico

Dimensions

Depth
4.56 in
Height
4.38 in
Width
3 in

Details

Operator
Toggle
Type
K
Item
Manual Motor Switch
Number of Poles
3
Standards
UL, CSA
Motor Starter Type
non reversing
[Ue] Rated Operational Voltage
600 V AC || 230 V DC
Awg Gauge
AWG 14 to AWG 10 copper
Phase
3
Local Signalling
red indicator, 440 to 600 V
Maximum Horse Power Rating
2 hp 115 V AC || 1 hp 90 V DC || 2 hp 115 V DC || 1.5 hp 230 V DC || 7.5 hp 230 V AC || 10 hp 460 V AC || 10 hp 575 V AC
Cable Entry
0.75 NPT (top and bottom)
Maximum Voltage Rating
600V AC/230V DC
Includes Pilot Light
Yes
NEMA Enclosure Rating
NEMA 4
Terminal Connection Type
Screw Clamp
Mounting Style
Surface
Current AC
30 A
Starter Style
NEMA
Series
Type K

Description

Manual Switch 600Vac K+Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.