This item is Discontinued.

Square D Master NEMA Control Relay, 2NO, 120VAC, 20A 8501XMO20V02

Master NEMA Control Relay, 2NO, 120VAC, 20A (Discontinued)

  • Mfr # 8501XMO20V02
  • Zoro # G1961531
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XMO20V02
Zoro #
G1961531
UPC #
785901018186
Country of Origin
Mexico

Dimensions

Body Width - Relay
2.23 in
Overall Height - Relay
3.5 in
Body Depth - Relay
3.95 in
Body Height - Relay
3.5 in
Depth
3.95 in
Height
3.5 in
Width
2.23 in
Body Height
3.5 in
Body Depth
3.95 in
Body Width
2.23 in
Overall Height
3.5 in

Details

Item
NEMA Control Relay
Coil Volts
120V AC
Hz
60
Standards
CE Certified, CSA Certified, RoHS Compliant, UL Listed
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Contact Form
2NO
Power Consumption - Relay
23.0 VA
Contact Amp Rating (Resistive)
20A
Accessory Group
F
DC Contact Rating - Relay
5A @ 125/250V
Number of Pins - Relay
6
Response Time
15 msec (Pick-Up Time), 16 msec (Drop-Out Time)
Mounting - Relay
Surface
Contact Form - Relay
(2) SPST-NO
Hz - Electrical
60 Hz
Contact Material
Silver Cadmium Oxide
AC Contact Rating - Relay
20A @ 120/240/480/600V
Mounting
Panel
Item - Relay
Master NEMA Style Control Relay
Electrical Connection
Screw Clamp
Mounting Support
panel
Relay Type
master
[Uc] Control Circuit Voltage
110 V AC 50 Hz || 120 V AC 60 Hz
Product Or Component Type
relay
Contacts Type And Composition
2 NO 2 master contact cartridges
Line Rated Current
20 A AC
Poles Description
2P
Ambient Air Temperature For Operation
-40-160 °F
Maximum Switching Voltage
600 V AC
Product Certifications
CSA || UL Listed || CE
Operating Time
15 ms - pick-up || 16 ms - drop-out
Input Voltage
110/120V AC
Coil Voltage
110/120V AC
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Frequency
50/60 Hz
Weight
2.0 lbs.
Number of Pins
6
Mounting Style
Surface
Relay Style
NEMA
Power Consumption
23 VA
Compatible with Series
8501 Type X Latching Control Relays
Contact Rating (AC)
10 A @ 600V
Current Rating
20 A

Description

NEMA Control Relay, Current Rating 20 A, Contact Form 2NO, Coil Voltage 110/120V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 3.95 in, Body Height 3.5 in, Body Width 2.23 in, Contact Material Silver Cadmium Oxide, Input Voltage 110/120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.