This item is Discontinued.

Square D Master NEMA Control Relay, 4NO, 240VAC, 20A 8501XMO40V03

Master NEMA Control Relay, 4NO, 240VAC, 20A (Discontinued)

  • Mfr # 8501XMO40V03
  • Zoro # G6379651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501XMO40V03
Zoro #
G6379651
UPC #
785901018223
Country of Origin
Mexico

Dimensions

Body Height - Relay
3.5 in
Body Depth - Relay
3.95 in
Body Width - Relay
2.23 in
Overall Height - Relay
3.5 in

Details

Item
Master NEMA Control Relay
Coil Volts
240V AC
Hz
50/60
Hz - Electrical
50 Hz, 60 Hz
AC Contact Rating - Relay
20A @ 120/240/480/600V
Power Consumption - Relay
23.0 VA
Contact Form
4NO
Item - Relay
Master NEMA Style Control Relay
Response Time
Drop Out: 16 msec, Pick Up: 15 msec
Accessory Group
F
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Standards
CE, CSA, UL
Contact Material
Silver Cadmium Oxide
Mounting - Relay
Surface
Contact Form - Relay
(4) SPST-NO
Mounting
Panel
DC Contact Rating - Relay
5A @ 125/250V
Number of Pins - Relay
10
Contact Amp Rating (Resistive)
20A
Weight
2

Description

Master NEMA Control Relay, Contact Form 4NO, Contact Material Silver Cadmium Oxide, Standards CE, CSA, UL, Weight 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.