This item is Discontinued.

Square D Master NEMA Control Relay, 4NO, 480VAC, 20A 8501XMO40V06

Master NEMA Control Relay, 4NO, 480VAC, 20A (Discontinued)

  • Mfr # 8501XMO40V06
  • Zoro # G2131132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501XMO40V06
Zoro #
G2131132
UPC #
785901340607
Country of Origin
Mexico

Dimensions

Body Width - Relay
2.23 in
Body Depth - Relay
3.95 in
Body Height - Relay
3.50 in

Details

Item
Master NEMA Control Relay
Coil Volts
480V AC
Hz
60
Item - Relay
Master NEMA Style Control Relay
Features
Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil
Response Time
Pick Up: 15 msec, Drop Out: 16 msec
Contact Form
4NO
Contact Amp Rating (Resistive)
20A
Mounting - Relay
Surface
Contact Form - Relay
(4) SPST-NO
Coil Rating
148VA Inrush, 23VA Sealed
Hz - Electrical
60 Hz
Power Consumption - Relay
23.0VA
Standards
UL, CSA, CE
Mounting
Panel
Contact Material
Silver Cadmium Oxide
Accessory Group
F
AC Contact Rating - Relay
20A @ 120/240/480/600V
Weight
2.0 lbs.

Description

Master NEMA Control Relay, Contact Form 4NO, Contact Material Silver Cadmium Oxide, Standards UL, CSA, CE, Weight 2.0 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.