This item is Discontinued.

Square D Master NEMA Control Relay, 6NO, 240VAC, 20A 8501XMO60V03

Master NEMA Control Relay, 6NO, 240VAC, 20A (Discontinued)

  • Mfr # 8501XMO60V03
  • Zoro # G6379667
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XMO60V03
Zoro #
G6379667
UPC #
094726564199
Country of Origin
Mexico

Dimensions

Body Height - Relay
3.5 in
Overall Height - Relay
3.5 in
Body Depth - Relay
5.16 in
Body Width - Relay
2.23 in

Details

Item
Master NEMA Control Relay
Coil Volts
240V AC
Hz
50/60
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
DC Contact Rating - Relay
5A @ 125/250V
Hz - Electrical
50 Hz, 60 Hz
Number of Pins - Relay
14
AC Contact Rating - Relay
20A @ 120/240/480/600V
Mounting
Panel
Response Time
Drop Out: 16 msec, Pick Up: 15 msec
Item - Relay
Master NEMA Style Control Relay
Contact Amp Rating (Resistive)
20A
Power Consumption - Relay
23.0 VA
Contact Material
Silver Cadmium Oxide
Mounting - Relay
Surface
Accessory Group
F
Contact Form - Relay
(6) SPST-NO
Contact Form
6NO
Standards
CE, CSA, UL
Weight
2.3

Description

Master NEMA Control Relay, Contact Form 6NO, Contact Material Silver Cadmium Oxide, Standards CE, CSA, UL, Weight 2.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.