This item is Discontinued.

Square D Master NEMA Control Relay, 6NO, 24VAC, 20A 8501XMO60V01

Master NEMA Control Relay, 6NO, 24VAC, 20A (Discontinued)

  • Mfr # 8501XMO60V01
  • Zoro # G0541737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XMO60V01
Zoro #
G0541737
UPC #
785901725299
Country of Origin
Multiple

Dimensions

Body Depth - Relay
5.16 in
Body Height - Relay
3.50 in
Body Width - Relay
2.23 in

Details

Item
Master NEMA Control Relay
Coil Volts
24V AC
Hz
60
Mounting - Relay
Surface
Standards
UL, CSA, CE
Coil Rating
148VA Inrush, 23VA Sealed
Accessory Group
F
Mounting
Panel
Response Time
Pick Up: 15 msec, Drop Out: 16 msec
Contact Amp Rating (Resistive)
20A
Contact Material
Silver Cadmium Oxide
Contact Form - Relay
(6) SPST-NO
Power Consumption - Relay
23.0VA
Item - Relay
Master NEMA Style Control Relay
Contact Form
6NO
Hz - Electrical
60 Hz
Features
Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil
AC Contact Rating - Relay
20A @ 120/240/480/600V
Weight
2.3 lbs.

Description

Master NEMA Control Relay, Contact Form 6NO, Contact Material Silver Cadmium Oxide, Standards UL, CSA, CE, Weight 2.3 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.