Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, 1/0 AWG Max, 3 Conductor, Aluminum

  • Mfr # DASKP400

  • Zoro # G6726937


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Lay-in-Lug
Material
aluminium
Description/Special Features
Phase Conductors, 600 kcmil- 4 STR, or (2) 250 kcmil - 1/0 STR
For Use With
EE112T211H, EE112T3H, EE112T65H, EE112T67H, EE150T3H, EE150T65H, EE225T3H, EE225T65H, EE300T65H, EE75T211H, EE75T3H, EE75T67H, EP112T3HNISCUNP, EP150T3HNISCUNP, EP225T3HNISCUNP, EP75T3HNISCUNP, HM112T208HNCUEP, HM112T208NCU, HM112T255HNCUEP, HM112T255NCU, HM150T208HNCUEP, HM150T208NCU, HM150T255HNCUEP, HM150T255NCU, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU, HM75T208NCU, HM75T255HNCUEP, HM75T255NCU, Mfr. No. HM75T208HNCUEP
Includes
(3) Bolts, (3) Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DASKP400
Zoro #
G6726937
UPC #
785901532873
Country of Origin
United States

Dimensions

For Minimum Wire Size
4 AWG
For Maximum Wire Size
1/0 AWG

Details

Item
Mechanical Lug
Connector Type
Lay-in-Lug
Material
aluminium
Description/Special Features
Phase Conductors, 600 kcmil- 4 STR, or (2) 250 kcmil - 1/0 STR
For Use With
EE112T211H, EE112T3H, EE112T65H, EE112T67H, EE150T3H, EE150T65H, EE225T3H, EE225T65H, EE300T65H, EE75T211H, EE75T3H, EE75T67H, EP112T3HNISCUNP, EP150T3HNISCUNP, EP225T3HNISCUNP, EP75T3HNISCUNP, HM112T208HNCUEP, HM112T208NCU, HM112T255HNCUEP, HM112T255NCU, HM150T208HNCUEP, HM150T208NCU, HM150T255HNCUEP, HM150T255NCU, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU, HM75T208NCU, HM75T255HNCUEP, HM75T255NCU, Mfr. No. HM75T208HNCUEP
Includes
(3) Bolts, (3) Nuts
Transformer Type
Control
Line Rated Current
400 A
Accessory / Separate Part Category
electrical accessory
Product Destination
transformer
Product Or Component Type
mechanical lug
Provided Equipment
nut 3 , || bolt 3 , || lug 3 , primary AWG 4...600 kcmil stranded)
Standards
UL Listed
Body Material
Aluminum
Compatible with Manufacturer Model Number
Minimum Current
201 A
Maximum Current
400 A
For Transformer Type
Low Voltage
Number of Lugs
3
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
For Use With Mfr. Model Number
EE112T211H, EE112T3H, EE112T65H, EE112T67H, EE150T3H, EE150T65H, EE225T3H, EE225T65H, EE300T65H, EE75T211H, EE75T3H, EE75T67H, EP112T3HNISCUNP, EP150T3HNISCUNP, EP225T3HNISCUNP, EP75T3HNISCUNP, HM112T208HNCUEP, HM112T208NCU, HM112T255HNCUEP, HM112T255NCU, HM150T208HNCUEP, HM150T208NCU, HM150T255HNCUEP, HM150T255NCU, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU, HM75T208HNCUEP, HM75T208NCU, HM75T255HNCUEP, HM75T255NCU
For Conductor Material
Aluminum
Number of Conductors
3
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Transformer Lug Kit, For Use With Mfr. No. HM75T208HNCUEP, HM75T208NCU, HM75T255HNCUEP, HM75T255NCU, EP75T3HNISCUNP, EE75T3H, HM112T208HNCUEP, HM112T208NCU, HM112T255HNCUEP, HM112T255NCU, EP112T3HNISCUNP, EE112T3H, HM150T208HNCUEP, HM150T208NCU, HM150T255HNCUEP, HM150T255NCU, EP150T3HNISCUNP, EE150T3H, HM225T208HNCUEP, HM225T208NCU, HM225T255HNCUEP, HM225T255NCU, EP225T3HNISCUNP, EE225T3H, EE75T211H, EE112T211H, EE112T65H, EE225T65H, EE150T65H, EE75T67H, EE300T65H, EE112T67H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.