Shop SQUARE D
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Meter Main, 225 A, 3-Phase
- Mfr # EZML333225
- Zoro # G4607571
product price:Â
$
8,994.99
/ea
Key Features
Amps
225 A
Voltage
120V
Phase
3
Height
53.06 in
Width
19.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZML333225
- Zoro #
- G4607571
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 53.06 in
- Width
- 19.44 in
- Depth
- 9.44 in
Details
- Item
- Meter Main
- Amps
- 225 A
- Voltage
- 120V
- Phase
- 3
- Series
- EZM
- Enclosure Material
- Steel
- Enclosure NEMA Rating
- NEMA 3R
- Bus Material
- Aluminium/Copper
- Mounting Style
- surface
- Circuit Breaker Type
- Meter-Pak
- Standards
- UL Listed
- For Use With
- EZ Meter-Pak Meter Accessory
- Wiring Configuration
- 4-wire
- Bus Rated Current
- 1200 A
- Meter Socket Type
- ringless
- Number of jaws
- 7 with jaw release
- Number Of Meter Sockets
- 3
- Bypass Type
- lever bypass
Description
EZ Meter,branch unit,225 A,3 PH,240/
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.